Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4

Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4

Item #: WB334128CL

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.00 ea.

Price: $40.00 / Pkg of 4

Quantity

Customers Also Viewed

Global Industrial™ Plastic Dividable Grid Container - DG92060,16-1/2"L x 10-7/8"W x 6"H, Gray - Pkg Qty 8

Global Industrial™ Plastic Dividable Grid Container - DG92060,16-1/2"L x 10-7/8"W x 6"H, Gray - Pkg Qty 8

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Dividable Grid Container - DG93030, 22-1/2"L x 17-1/2"W x 3"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Blue - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Blue - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Red - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container - DG93060, 22-1/2"L x 17-1/2"W x 6"H, Red - Pkg Qty 3

Global Industrial™ Plastic Dividable Grid Container DG91035,10-7/8"L x 8-1/4"W x 3-1/2"H, Gray - Pkg Qty 20

Global Industrial™ Plastic Dividable Grid Container DG91035,10-7/8"L x 8-1/4"W x 3-1/2"H, Gray - Pkg Qty 20

Lid COV92000CLEAR for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W, Clear

16-1/2"L x 10-7/8"W. Clear cover for dividable grid container. Sold in carton quantities of 4.

Weights & Dimensions

  • Width 10-7/8 IN (27.62 cm)
  • Length 16-1/2 IN (41.91 cm)
  • Height 1 IN (2.54 cm)

Product Details

  • Assembly Required Assembled
  • Type Lid
  • Accessory Type Cover and Lid
  • Package Quantity 4
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 334128CL
  • Color Clear
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Alice

    Date: April 23, 2019

    Good So Far
    Your review:
    We bought these containers to store samples in a -20C freezer. So far they seemed to hold up well in as many as 5 freeze/thaw cycles. We have also used them for other storage solutions as well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4

Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4

Item #: WB334128CL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4
    Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4
    Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4
    Global Industrial™ Lid for Plastic Dividable Grid Container, 16-1/2"L x 10-7/8"W Clear - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant