x

Take 15% off your entire order!

Offer applied at checkout

Bradley® Eye-Face Wash, SS Bowl, Plastic Showerhead, S19314SBFW

Bradley® Eye-Face Wash, SS Bowl, Plastic Showerhead, S19314SBFW

Item #: WBB275839

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,505.05 up to 15% OFF

Price: $1,286.00

Quantity

Customers Also Viewed

Bradley® Eye-Face Wash, SS Bowl, Plastic Showerhead, S19314SBFW

Bradley Eye-Face Wash units save space and fit easily into any work environment. Shower valve operates quickly by a pull rod with a triangular handle. Shower provides a superior washdown with a more even spray pattern. Halo eye-face wash, operated by an ergonomic, highly visible push handle, provides effective washdown coverage and spray pattern. Drench shower exceeds minimum water flow of 20 GPM at 30 PSI. Eye-Face Wash exceeds minimum water flow of 3 GPM at 30 PSI. Integral strainer reduces debris in the water and also prevents clogging. Includes antimicrobial protection. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.

  • BRAND Bradley Corporation
  • DESCRIPTION Combination Shower and Eye/Face Wash Unit
  • COLOR FINISH Yellow
  • CONSTRUCTION Galvanized Steel Protected with BRADTECTGäó Safety Yellow Coating
  • MOUNTING Floor Mounted
  • BOWL MATERIAL Stainless Steel
  • BOWL COLOR Stainless Steel
  • INCLUDES Flip Top Dust Covers
  • ADA COMPLIANT Yes
  • INLET SIZE 1-1/4" Pipe
  • BOWL DIAMETER INCHES 13 (33.02 cm)
  • EYE/FACE WASH ACTIVATOR Pull Handle
  • MEETS ANSI Meets ANSI Z358.1-2014
  • MODEL All Purpose Station
  • SHOWER HEAD MATERIAL ABS Plastic
  • SHOWER HEAD DIAMETER 3-1/9"
  • FLOW RATE (GPM) - EYEWASH 3 GPM
  • FLOW PRESSURE (PSI) - EYEWASH 30
  • FLOW RATE (GPM) - SHOWER 20 GPM
  • FLOW RATE (PSI) - SHOWER 30 PSI
  • MANUFACTURERS PART NUMBER S19314SBFW
  • LENGTH INCHES 34-7/8 (88.58 cm)
  • WIDTH INCHES 10 (25.4 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $574.00 with this comparable product

Global Industrial™ Emergency Combination Shower With Eyewash Station, Floor Mounted

Item #: 708383

Not Yet Rated

Available on or around 04/18/2021

$712.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley® Eye-Face Wash, SS Bowl, Plastic Showerhead, S19314SBFW

Bradley® Eye-Face Wash, SS Bowl, Plastic Showerhead, S19314SBFW

Item #: WBB275839

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant