Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Overboots & Overshoes

Overboots and overshoes are durable covers designed to fit over existing shoes or boots, offering an extra layer of protection against harsh conditions, contaminants, or hazardous substances. Crafted from materials like rubber or PVC, they provide waterproof and chemical-resistant barriers, safeguarding footwear and preventing contamination. Equipped with slip-resistant soles or treads, they reduce the risk of slips or falls, making them ideal for restaurants, healthcare settings, and more.
149 Results

Type

View All Type

Ships From Canada

Availability

Special Price

View All Size
View All Brand
View All Material
View All Color
149 Results
Compare
1
1
$53.95
In Stock, Ships in 3-4 days

Size

M

Color

Black

Boot Height

10 in

Material

Rubber

Compare
1
1
$46.95
Ships Same Day

Size

11-12 (Mens)
9-10 (Womens)

Color

Black W/ Blue Toe Cap

Material

Rubber

Style

Shoe Cover

Compare
BESTSELLER
1
1
$46.95
Ships Same Day

Size

10-11 (Mens)
8-9 (Womens)

Color

Black W/ White Toe Cap

Material

Rubber

Style

Shoe Cover

Compare
BESTSELLER
1
1
$46.95
Ships Same Day

Size

9-10 (Mens)
7-8 (Womens)

Color

Black W/ Red Toe Cap

Material

Rubber

Style

Shoe Cover

Compare
1
1
$46.95
Ships Same Day

Size

7-8 (Mens)
5-6 (Womens)

Color

Black W/ Grey Toe Cap

Material

Rubber

Style

Shoe Cover

Compare
1
1
$46.95
Ships Same Day

Size

13-14 (Mens)
11-12 (Womens)

Color

Black W/ Green Toe Cap

Material

Rubber

Style

Shoe Cover