Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-2000 2000 Lb. 24x24 Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-2000 2000 Lb. 24x24 Platform

Item #: WB176882

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7,484.00

Quantity

Customers Also Viewed

PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK

General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. Platform size: 24" x 24". Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.

Weights & Dimensions

  • Raised Height Range 65 to 76 in
  • Platform Length 24 in (60.96 cm)
  • Width 27 in (68.58 cm)
  • Platform Width 24 in (60.96 cm)
  • Length 49 in (124.46 cm)
  • Lowered Height Range 2.6 to 5.5 in
  • Height 80 in (203.2 cm)
  • Raised Height 66 in (167.64 cm)
  • Weight Capacity 2000 lbs (909.09 kg)
  • Lowered Height 5-1/4 in (13.34 cm)
  • Weight 570 lbs (259.09 kg)

Product Details

  • Batteries 12V
  • Assembly Required Assembled
  • Type Platform
  • Charger 10 amp
  • Brand Presto
  • Material Steel
  • Power Battery Operated
  • Manufacturers Part Number B566-2000
  • Color Family Orange
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LUIS

    Date: October 18, 2020

    Purchasing Manager
    Your review:
    It works very good and was shipped in one piece no assembly required.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-2000 2000 Lb. 24x24 Platform

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566-2000 2000 Lb. 24x24 Platform

Item #: WB176882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant