x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks

Item #: WB176870

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Slip-On Platform SP24 for PrestoLifts™ Pacemaker Fork Models

    $570.00

  • Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

    $99.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $67.95

$4,295.65 up to 4% OFF

Price: $4,118.00

Quantity

Customers Also Viewed

PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK

General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. 25" fork size, adjustable width. Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.

  • LENGTH INCHES 49 (124.46 cm)
  • WIDTH INCHES 27 (68.58 cm)
  • HEIGHT INCHES 66 (167.64 cm)
  • CAPACITY LBS 1500 (681.82 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BATTERY 12V
  • BRAND Presto
  • CHARGER 10 amp
  • CONSTRUCTION Steel
  • FORK LENGTH INCHES 25 (63.5 cm)
  • FORK WIDTH INCHES 3 (7.62 cm)
  • LIFT TIME 5" per Seconds
  • LOWERED HEIGHT INCHES 5-1/4 (13.34 cm)
  • MANUFACTURERS PART NUMBER B652-1500
  • PLATFORM LENGTH INCHES --
  • PLATFORM WIDTH INCHES --
  • POWER Battery Operated
  • RAISED HEIGHT INCHES 52 (132.08 cm)
  • REFERENCE # B6521500
  • STRADDLE LEG WIDTH INCHES 15 I.D. / 21 O.D.
  • TYPE Adjustable Fork
  • WEIGHT LBS 530 (240.91 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks

Item #: WB176870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks
    PrestoLifts™ Pacemaker Battery Powered Lift Stacker B652-1500 1500 Lb. Adjustable 25" Forks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant