
Price: $8,029.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
PrestoLifts® Pacemaker BATTERY OPERATED LIFT STACKER TRUCK
General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. Platform size: 24" x 24". Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.
General purpose power Lift Stacker makes quick work of a variety of moving and lifting jobs. Ideal for handling skids, bales, positioning work, loading trucks and stocking shelves. Ruggedly constructed and powered by a heavy-duty 12 volt battery and built-in fully automatic 10 amp charger. Achieves full lifting height in 15 seconds without load. 2 rigid, 2 swivel phenolic casters offer excellent maneuverability. Includes safety floor lock. Platform size: 24" x 24". Safety tested for 25% overload. Low point of lift - 5 1/4". 15" load center.
Weights & Dimensions
- Platform Length 24 IN (60.96 cm)
- Width 27 IN (68.58 cm)
- Platform Width 24 IN (60.96 cm)
- Length 49 IN (124.46 cm)
- Height 80 IN (203.2 cm)
- Raised Height 66 IN (167.64 cm)
- Weight Capacity 1000 LBS (454.55 kg)
- Lowered Height 5-1/4 IN (13.34 cm)
- Weight 520 LBS (236.36 kg)
Product Details
- Batteries 12V
- Assembly Required Assembled
- Type Platform
- Charger 10 amp
- Brand Presto
- Material Steel
- Power Battery Operated
- Manufacturers Part Number B566
- Color Orange
Customer Review
Product Q & A
There are no questions for this product.

PrestoLifts™ Pacemaker Battery Powered Lift Stacker B566 1000 Lb. 24 x 24 Platform
$8029.0
- Product Information
- Customer Review
- Product Q&A
- Accessories