Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-200 74"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-200 74"H

Item #: WB241490

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Slip-On Platform SP24 for PrestoLifts™ Lift Trucks with 25"L Forks

    $957.00

  • Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

    $114.95

  • Global Industrial™ High-Profile Amber LED Permanent Mount Forklift Strobe Light 12 to 110 Volts

    $79.95

Price: $9,457.00

Quantity

Customers Also Viewed

PrestoLifts™ BATTERY POWERED LIFT COUNTER BALANCED STACKER TRUCK

A logical alternative to a conventional Stacker whose extended legs interfere with work surfaces or racks. Perfect for feeding machinery or lifting to mezzanines, as there is no outriggers or straddle legs to get in the way. 12 volt battery powered hydraulic lift offers lift speed of 5" per second. Integral 10 amp automatic tapering battery charger, battery status gauge and quick-disconnect battery cables (no tools required). Mitered forks adjust 6-1/2" to 20" O.D. between the wheels and lower to 1" above floor. Rolls easily on 5" diameter wheels and includes safety floor lock. 92"H overall. Includes necessary counterweight required to achieve lift capacity.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Fork Length 25 in (63.5 cm)
  • Load Center 13 in (33.02 cm)
  • Fork Width 3 in (7.62 cm)
  • Height 92 in (233.68 cm)
  • Raised Height 74 in (187.96 cm)
  • Weight Capacity 200 lbs (90.91 kg)
  • Adjustable Fork Width 6-1/2 to 20 O.D. in
  • Lowered Height 1 in (2.54 cm)
  • Weight 775 lbs (352.27 kg)

Product Details

  • Voltage 12 v
  • Assembly Required Assembled
  • Lift Time 5" per Second
  • Charger 10 Amp
  • Brand Presto
  • Material Steel
  • Power Battery Operated
  • Manufacturers Part Number C74A-200
  • Wheel Type Phenolic
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-200 74"H

PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-200 74"H

Item #: WB241490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-200 74"H
    PrestoLifts™ Battery Powered Lift Counter Balance Stacker C74A-200 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant