x

Take 15% off your entire order!

Offer applied at checkout

John Boos Bakery Production Table Frame - NSF Galvanized Legs & Bin Stop Stringer 60"W x 36"D

Shown With Table Top

John Boos Bakery Production Table Frame - NSF Galvanized Legs & Bin Stop Stringer 60"W x 36"D

Item #: WBB171604

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,241.00

Quantity

Customers Also Viewed

John Boos Bakery Production Table Frame - NSF Galvanized Legs & Bin Stop Stringer 60"W x 36"D

This Production Table Frame is fabricated entirely of high-grade 16 gauge stainless steel. All welded construction provides the extra strength and durability that is required in a bakery production table. 36" total work surface with 1-1/2" adjustable bullet feet. Can be adapted for other areas of foodservice. Bin stops create storage underneath work surface. NSF approved. For use with a 144"W x 48"D top (Table top sold separately).

  • ACCESSORY WIDTH INCHES 144 (365.76 cm)
  • ACCESSORY DEPTH INCHES 48 (121.92 cm)
  • ACCESSORY HEIGHT INCHES 33-1/2 (85.09 cm)
  • CAPACITY LBS (Evenly Distributed) 1400 (636.36 kg)
  • ASSEMBLY Assembled
  • BRAND John Boos
  • CONSTRUCTION Galvanized
  • LEG STYLE Round Tubular Leg
  • LEG TYPE Fixed
  • MANUFACTURERS PART NUMBER SBS-G24
  • STYLE Double Stringer Frame
  • TYPE Production Table - Galvanized Frame with Bin Stops
  • WEIGHT LBS 353 (160.45 kg)
  • COUNTRY OF ORIGIN USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

John Boos Bakery Production Table Frame - NSF Galvanized Legs & Bin Stop Stringer 144"W x 60"D

Item #: B171626

Not Yet Rated

Usually ships in 24 to 27 days (ships from US)

$1,349.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
John Boos Bakery Production Table Frame - NSF Galvanized Legs & Bin Stop Stringer 60"W x 36"D

John Boos Bakery Production Table Frame - NSF Galvanized Legs & Bin Stop Stringer 60"W x 36"D

Item #: WBB171604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant