Take 15% off your entire order!

Offer applied at checkout

+

American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM

American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM

Item #: WB806167

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM
  • Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

    $6.90

  • Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

    $7.50

  • Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS

    $8.20

$271.02 up to 15% OFF

Price: $229.95

Quantity

Customers Also Viewed

American Standard® 2175505.002 Soft Colony Centerset With Pop Up Hole, Polished Chrome

American Standard® 2175505.002 Soft Colony Centerset With Pop Up Hole, Polished Chrome

American Standard® 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade

American Standard® 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade

Zurn AquaSpec® Z7440-XL Sierra Lead-Free Faucet, ADA Compliant, 2.2 GPM, Chrome

Zurn AquaSpec® Z7440-XL Sierra Lead-Free Faucet, ADA Compliant, 2.2 GPM, Chrome

T&S Brass B-0107 Replacement Spray Valve

T&S Brass B-0107 Replacement Spray Valve

T&S Brass B-0044-H 44" Replacement Hose

T&S Brass B-0044-H 44" Replacement Hose

Equip by T&S 5PR-8W00 8" Wall Mount Pre-Rinse Unit

Equip by T&S 5PR-8W00 8" Wall Mount Pre-Rinse Unit

Krowne 10-400L - Silver Series 4" Center Wall Mount Faucet, 3-1/2" Gooseneck Spout

Krowne 10-400L - Silver Series 4" Center Wall Mount Faucet, 3-1/2" Gooseneck Spout

American Standard 7385047.002 4 Centerset Lavatory Faucet, 1.5 GPM, Chrome

Adjustable Hot Limit Safety Stop limits the amount ofhot water allowed to mix with cold. Reduces the risk of accidental scalding. Lead Free: Faucet contains ? 0.25% total lead content by weighted average.Features
  • Cast brass waterway
  • 3/8 copper supplies with 1/2 male adapters
  • Metal lever handle W/Hot Cold Index

Weights & Dimensions

  • Connection Size 3/8 IN
  • Spout Reach 4-7/8 IN (12.38 cm)
  • Centers 4 IN (10.16 cm)
  • Spout Height 2-5/8 IN (6.67 cm)

Product Details

  • Mounting Location Deck
  • Liters per Minute 5.7 LPM
  • Gallons per Minute 1.5 GAL/MIN (5.68 l)
  • Faucet Holes 2
  • Brand American Standard
  • Manufacturers Part Number 7385047.002
  • Color Family Silver
  • Handle Style Indexed Single Lever

Compliance & Certifications

  • ADA Compliant Yes
  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM

American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM

Item #: WB806167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM
    American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM
    American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM
    American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM
    American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM
    American Standard® 7385047.002 Reliant3 Single Control 4" Center Faucet, 1.5 GPM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant