x

Take 15% off your entire order!

Offer applied at checkout

Aluminum Sign - No Parking Unauthorized Vehicles - .063" Thick, TM12H

Aluminum Sign - No Parking Unauthorized Vehicles - .063" Thick, TM12H

Item #: WB337552

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$43.09 up to 19% OFF

Price: $34.95

Quantity

Customers Also Viewed

Traffic & Parking Lot Sign
Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting.
Text on Sign: NO PARKING UNAUTHORIZED VEHICLES WILL BE TOWED AT OWNER'S EXPENSE

  • WIDTH INCHES 12 (30.48 cm)
  • HEIGHT INCHES 18 (45.72 cm)
  • COLOR FINISH White/Red
  • BRAND National Marker Company
  • CONSTRUCTION Aluminum
  • DESCRIPTION Parking Sign
  • MANUFACTURERS PART NUMBER Tm12h
  • MODEL 337552
  • THICKNESS INCHES .063 (.16 cm)
  • SIGN LEGEND No Parking Unauthorized Vehicles Towed
  • LEGEND HEADING No Parking
  • MOUNTING 2 Center Post Holes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Steve

    Date: April 23, 2019

    Perfect Sign !
    Your review:
    What more needs to be said.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Sign - No Parking Unauthorized Vehicles - .063" Thick, TM12H

Aluminum Sign - No Parking Unauthorized Vehicles - .063" Thick, TM12H

Item #: WB337552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant