x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Sign - Handicap Parking Logo - .080 " Thick, TM94J

Aluminum Sign - Handicap Parking Logo - .080 " Thick, TM94J

Item #: WB649151H

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

$48.18 up to 34% OFF

Price: $31.95

Quantity

Customers Also Viewed

Traffic & Parking Lot Sign
Top quality impact and corrosion resistant heavy duty .080 reflective aluminum sign with fade resistant UV ink. Pre-drilled for easy mounting. Provides added visibility in low light conditions. MUTCD compliant and meets Standard Specification of Roads and Bridges on Federal Highway Projects 1985 (FP-85).
Text on Sign: PARKING
Graphic on Sign: WHEELCHAIR

  • WIDTH INCHES 12 (30.48 cm)
  • HEIGHT INCHES 18 (45.72 cm)
  • COLOR FINISH White/Blue
  • BRAND National Marker Company
  • CONSTRUCTION Aluminum
  • DESCRIPTION Parking Sign
  • MANUFACTURERS PART NUMBER TM94J
  • MODEL 649151H
  • THICKNESS INCHES .08 (.2 cm)
  • SIGN LEGEND Handicap Parking Logo
  • LEGEND HEADING Handicapped Parking
  • MOUNTING 2 Center Post Holes
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ED

    Date: April 23, 2019

    sign
    Your review:
    sign looked perfect
  • Reviewer: Michael

    Date: April 23, 2019

    handicap parking signs
    Your review:
    The correct signs were delivered, however they are scratched and scraped, they look used.
  • Reviewer: John

    Date: April 23, 2019

    these signs are great
    Your review:
    Ordered the heavier thickness since we'd had problems in the past with flimsy signs from other vendors. This sign exceeded my expectiations on strudiness and image quality!
  • Reviewer: Ken

    Date: April 23, 2019

    Handicap Parking Sign
    Your review:
    Perfect A1++
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Sign - Handicap Parking Logo - .080 " Thick, TM94J

Aluminum Sign - Handicap Parking Logo - .080 " Thick, TM94J

Item #: WB649151H

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Sign - Handicap Parking Logo - .080 " Thick, TM94J
    Aluminum Sign - Handicap Parking Logo - .080 " Thick, TM94J
    Aluminum Sign - Handicap Parking Logo - .080 " Thick, TM94J
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant