+

$20.75 ea.
Price: $124.50 / Pkg of 6
Quantity Discount
- Buy 1-2 $124.50 /pkg.
- Buy 3-5 $118.50 /pkg.
- Buy 6+ $117.00 /pkg.
Customers Also Viewed
Weights & Dimensions
- Depth 14-3/4 in (37.47 cm)
- Width 16-1/2 in (41.91 cm)
- Inside Height 6-3/4 in (17.15 cm)
- Inside Depth 14 in (35.56 cm)
- Height 7 in (17.78 cm)
- Weight 3 lbs (1.36 kg)
- Inside Width 14-3/4 in (37.47 cm)
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack & Hang
- Type Colored Bin
- Package Quantity 6
- Brand Akro-Mils
- Material Plastic
- Manufacturers Part Number 30250STONE
- Color White
-
Large label area provides easy identification.
-
Optional bin dividers easily snap into place for optimal organization (sold separately).
-
Akro-Mils AkroBins®
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Lily
Date: April 23, 2019
There are no questions for this product.

Akro-Mils Width Divider 41250 For AkroBin® 30250, Price Pack of 6 - Pkg Qty 12
Item #: B1307132
Not Yet Rated
$875.40

Global Industrial Steel Open Shelving 13 Shelves, No Bins, 36"L x 18"W x 73"H
Item #: 235032
Not Yet Rated
$669.00
Save $3.50 ea. with this comparable product
Global Industrial Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Beige - Pkg Qty 6
Item #: 269686BG
In Stock, Ships in 3-4 days
$103.50
compare items
Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Stone - Pkg Qty 6
$20.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories