Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray

Item #: WB601907

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity Discount

  • Buy 1 $59.95 ea.
  • Buy 2-5 $57.95 ea.
  • Buy 6+ $54.95 ea.

Quantity

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 48 in (121.92 cm)
  • Weight 9 lbs (4.09 kg)

Product Details

  • Assembly Required Assembled
  • Unit Type Double Rivet
  • Accessory Type Shelf
  • Brand Global Industrial
  • Material Steel 14-gauge
  • Shelf Capacity 1200 lbs (545.45 kg)
  • Manufacturers Part Number 601907
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray

Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray

Item #: WB601907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray
    Global Industrial™ Additional Shelf Level Boltless 48"W x 24"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant