Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Washdown Heaters

6 Results

Ships From Canada

Phase

Voltage

Amperage

6 Results
Compare
New Product
1
1
$7,039.00
Ships in 5 Business Days

Height

24-1/4 in

Amperage

12 A

Phase

3

Wattage

10000 W

Compare
1
1
$10,869.00
Ships in 5 Business Days

Height

32-1/4 in

Amperage

37.6 A

Phase

3

Wattage

39000 W

Compare
New Product
1
1
$10,525.00
Ships in 5 Business Days

Height

32-1/4 in

Amperage

24.1 A

Phase

3

Wattage

25000 W

Compare
1
1
$12,935.00
Ships in 10 Business Days (ships from US)

Height

28-3/4 in

Amperage

24.1 A

Phase

3

Wattage

20000 W

Compare
1
1
$11,269.00
Ships in 10 Business Days (ships from US)

Height

21-3/4 in

Amperage

18.1 A

Phase

3

Wattage

15000 W

Compare
1
1
$8,165.00
Ships in 10 Business Days (ships from US)

Height

19-3/4 in

Amperage

9.1 A

Phase

3

Wattage

7500 W