x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 76 Series 10" Omega Wheel Swivel Caster - 76-UOT-1030-S

Shown with Red Wheel

RWM Casters 76 Series 10" Omega Wheel Swivel Caster - 76-UOT-1030-S

Item #: WBB1103343

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$776.69 up to 43% OFF

Price: $442.95

Quantity

Customers Also Viewed

RWM Casters 76 Series 10" Omega Wheel - Swivel Caster

RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.

  • WIDTH INCHES 3 (7.62 cm)
  • HEIGHT INCHES 12-1/2 (31.75 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Dark Blue Rig, Blue/Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Tapered Roller
  • BOLT SPACING INCHES 3-3/8" x 5-1/4"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 76-UOT-1030-S
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2 (1.27 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 7-1/4" x 5-1/4"
  • SERIES 76
  • STYLE --
  • WEIGHT LBS 22 (10 kg)
  • WHEEL CONSTRUCTION Urethane on Iron
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 76 Series 10" Omega Wheel Swivel Caster - 76-UOT-1030-S

RWM Casters 76 Series 10" Omega Wheel Swivel Caster - 76-UOT-1030-S

Item #: WBB1103343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant