x

Take 15% off your entire order!

Offer applied at checkout

+

American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain

American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain

Item #: WBB850526

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 1/2
  • 3/8 With 1/2" Male Adapters

3/8 With 1/2" Male Adapters

Frequently Purchased Together

  • Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

    $4.23

  • Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel

    $4.64

  • Fluidmaster B8F12 Faucet Supply 3/8 In. Compression X 3/8 In. Copper Tube Coupling X 12 In. - SS

    $4.88

Price: $213.95

Quantity

Customers Also Viewed

American Standard 7385045.002 Reliant3 Single Control Centerset Commercial Lavatory Faucet W/Pop-Up Drain, Supplies & Adapters

Adjustable Hot Limit Safety Stop limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding. Lead Free: Faucet contains less than 0.25% total lead content by weighted average.Features
  • Cast brass waterway
  • 3/8 copper supplies with 1/2 male adapters
  • Metal lever handle
  • Speed Connect® pop-up drain

  • COLOR FINISH Chrome
  • ADA COMPLIANT Yes
  • BRAND American Standard
  • CENTERS INCHES 4 (10.16 cm)
  • CONNECTION SIZE INCHES 3/8 With 1/2" Male Adapters
  • DRAIN STYLE Pop-Up
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 1.5 (5.68 l)
  • HANDLE STYLE Single Lever
  • MOUNTING TYPE Deck
  • OVERALL HEIGHT INCHES 5-5/8 (14.29 cm)
  • SPOUT HEIGHT INCHES 2-5/8 (6.67 cm)
  • SPOUT REACH INCHES 4-7/8 (12.38 cm)
  • LEAD FREE COMPLIANT Yes
  • LITERS PER MINUTE 5.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain

American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain

Item #: WBB850526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    American Standard® 7385045.002 Reliant3 Single Control Centerset Faucet With Drain
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant