Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 3' Black

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 3' Black

Item #: WB535341

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Black

Black

Price: $124.95

Quantity

Customers Also Viewed

STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING
7/8" Thick Anti-Fatigue Mat No Borders
Anti fatigue drainage mat provides a slip resistant rubber surface that helps reduce fatigue related injuries. Surface mats easily plug into platforms.

Product Details

  • Pattern Drain Holes
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family Black
  • Brand Structural Plastics Corp
  • Series Add-A-Mat™
  • Material Rubber
  • Manufacturers Part Number M23780
  • Color Family Black
  • Backing Material Rubber

Weights & Dimensions

  • Width 2 ft (.61 m)
  • Length 3 ft (.91 m)
  • Thickness Stackable Platform Drainage Mat in
  • Weight 17 lbs (7.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 3' Black

Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 3' Black

Item #: WB535341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Add-A-Mat™ Anti-Fatigue Mat 7/8" Thick 2' x 3' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant