x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® 6-Wheel Platform Truck NB6W-3048-6MR - 30 x 48 MORT Wheels - 2000 Lb. Cap.

Little Giant® 6-Wheel Platform Truck NB6W-3048-6MR - 30 x 48 MORT Wheels - 2000 Lb. Cap.

Item #: WBB288621

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $640.00

Quantity

Customers Also Viewed

Little Giant® 6-Wheel Platform Truck - 30x48 - MORT Wheels - 2000 Lb. Cap.

Reinforced 12 gauge steel deck has center mounted rigid casters for a tighter turning radius. Swivel casters under all 4 corners provide greater load support and stability. Removable pipe handle with crossbraces extends 29" high above the deck.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 38 (96.52 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 9 (22.86 cm)
  • HANDLE STYLE Single
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER NB6W-3048-6MR
  • WEIGHT LBS 145 (65.91 kg)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Mold-on Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® 6-Wheel Platform Truck NB6W-3048-6MR - 30 x 48 MORT Wheels - 2000 Lb. Cap.

Little Giant® 6-Wheel Platform Truck NB6W-3048-6MR - 30 x 48 MORT Wheels - 2000 Lb. Cap.

Item #: WBB288621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant