SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

Item #: WBB334975

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$228.95 ea.

Price: $915.80 / Pkg of 4

Quantity

Customers Also Viewed

Super Lube Synthetic Grease, 5 Lb. Pail - 41050 - Pkg Qty 4

Super Lube Synthetic Grease, 5 Lb. Pail - 41050 - Pkg Qty 4

Super Lube Silicone Aerosol, 11 oz. - 91110 - Pkg Qty 12

Super Lube Silicone Aerosol, 11 oz. - 91110 - Pkg Qty 12

Super Lube Synthetic Grease, 14.1 oz. Cartridge - 41150 - Pkg Qty 12

Super Lube Synthetic Grease, 14.1 oz. Cartridge - 41150 - Pkg Qty 12

Super Lube Synthetic Grease, 3 oz. Tube - 21030 - Pkg Qty 12

Super Lube Synthetic Grease, 3 oz. Tube - 21030 - Pkg Qty 12

Slip Plate 35001G -SLIP Plate® Penetrant Plus-12.5 Oz. Aerosol-Pack of 6

Slip Plate 35001G -SLIP Plate® Penetrant Plus-12.5 Oz. Aerosol-Pack of 6

Slip Plate 30732 - Seed SLIK™ Talc, 20 Pound Pail

Slip Plate 30732 - Seed SLIK™ Talc, 20 Pound Pail

Super Lube Synthetic Grease NLGI 1, 14.1 oz. Tube - 41150/1 - Pkg Qty 12

Super Lube Synthetic Grease NLGI 1, 14.1 oz. Tube - 41150/1 - Pkg Qty 12

Groz 44052 Rotary Barrel Pump, Dual Direction, 3-piece Rigid Suction Tube, NBR Seals, 1-inch inlet

Groz 44052 Rotary Barrel Pump, Dual Direction, 3-piece Rigid Suction Tube, NBR Seals, 1-inch inlet

5 lb pail Super Lube® Silicone High-Dielectric & Vacuum Grease

Super Lube® Silicone Dielectric Grease is a non curing Silicone compound utilized for sealing, protecting and insulating electrical components and connectors. Super Lube® Silicone Dielectric Grease is waterproof and protects against moisture and other contaminants in electrical connections, is translucent white, clean and clear in appearance and exhibits high dielectric strength and is compatible with most plastics and withstands temperatures from -40F to 500F. 5 lb pail Super Lube® Silicone High-Dielectric & Vacuum Grease

Weights & Dimensions

  • Height 7-1/2 IN (19.05 cm)
  • Diameter 8 IN (20.32 cm)
  • Size 5 LBS (2.27 kg)

Product Details

  • NLGI Grade 2
  • Brand SuperLube
  • Package Quantity 4
  • Description Silicone High-Dielectric & Vacuum Grease
  • Size Type Pail
  • Lubricant Type Silicone
  • Manufacturers Part Number 91005
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I would like to enquire if this Dielectric grease is suitable for submersion of coated electronics in fresh and salt water applications. Is a data sheet available as well as any other application information? Thank you, Gary

    Question Asked By: gary, January 07, 2013

    Answer This Question

    Question Answered By:

    • Product Expert, January 04, 2013

      The Silicone High-Dielectric & Vacuum Grease is suitable for submersion of coated electronics in fresh and salt water applications.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

Item #: WBB334975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant