x

Take 15% off your entire order!

Offer applied at checkout

Century OGD1016, 5-5/8" 1 Amp Motor 208-230 Volts 1075 RPM - CWSE

Century OGD1016, 5-5/8" 1 Amp Motor 208-230 Volts 1075 RPM - CWSE

Item #: WBB244457

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $169.95

Quantity

Customers Also Viewed

5-5/8" 1 Amp Motor 208-230 Volts 1075 RPM - CWSE

  • Hertz: 60
  • Phase: 1
  • Overload: Automatic
  • Mounting: Mounting kit
  • Frame: 48

  • BRAND Century
  • MANUFACTURERS PART NUMBER OGD1016
  • HORSEPOWER 1/6
  • MOTOR RPM 60Hz 1075
  • VOLTAGE 208-230
  • PHASE 1
  • FRAME 48
  • ENCLOSURE TYPE Open/Drip Proof
  • HERTZ 60
  • SPEEDS 1
  • ROTATION DS (Double Shaft)
  • RATED RPM 1075
  • MOUNTING Lug
  • FULL LOAD AMPS 1.8
  • SHAFT DIAMETER 0.5
  • SHAFT LENGTH 2-3/4 X 2-3/4
  • BEARING TYPE Sleeve
  • SERVICE FACTOR 1
  • LENGTH LESS SHAFT INCHES 3-7/8 (9.84 cm)
  • is_motor Yes
  • RPM RANGE 1001-1100
  • HERTZ (HZ) 60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century OGD1016, 5-5/8" 1 Amp Motor 208-230 Volts 1075 RPM - CWSE

Century OGD1016, 5-5/8" 1 Amp Motor 208-230 Volts 1075 RPM - CWSE

Item #: WBB244457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant