Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



OEM Fan & Blower Motors

OEM fan and blower motors are designed to upgrade and replace current HVAC equipment for enhanced air circulation and climate control. The motors come in a variety of power ranges to match any requirements. The precise engineering of the motors ensures smooth operation and reduced noise levels on any HVAC equipment. OEM fan and blower motors are ideal for any commercial or industrial application.
112 Results

5" Dia. OEM Fan & Blower Motors

5" Dia. OEM Fan & Blower Motors
These OEM fan and blower motors are specifically designed to offer original equipment manufacturer replacements for fan and blower applications. With a 5" diameter, these electric OEM blower motors are compact but powerful and feature automatic overload protection to prevent overheating. Shaded pole 42-frame motors with sleeve-bearing operation or single-phase motors are available.
CompareImageBrandVoltageHorsepowerFull Load AmpsRated RPMModel #Price
Century OTC6004, Tecumseh Replacement Refrigation Motor 1500 RPM 230 Volts - CCWSE
Century
230 V
1/20 HP
1.1 FLA
1500
WBB245222$329.95
Century ORV4540, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1650 RPM 115V
Century
115 V
1/5 HP
2.5 FLA
1675
WBB186353$479.95
Century OFC1024, 5" Split Capacitor Fan Coil Motor - 208-230V 1625 RPM
Century
208-230 V
1/4 HP
1.8 FLA
1625
WBB186500$429.95
Fasco D1071, 5-5/8" Motor - 208-230 Volts 1100 RPM
Fasco
208-230 V
1/6 HP
2.5/1.3 FLA
1100
WBB186075$455.95
Century OTC6001, Tecumseh Replacement Refrigeration Motor  1500 RPM 230 Volts - CWSE
Century
230 V
1/15 HP
1.3 FLA
1500
WBB245221$359.95
CenturyOCP0251, Copeland Replacement Fan Blower Motor 1625 RPM 230 Volts 1/6 HP
Century
230 V
1/6 HP
1.5 FLA
1625
WBB245170$589.00
Century OMC6517, 5" Split Capacitor Motor - 208-230 Volts 1075 RPM
Century
208-230 V
1/5 HP
1.5 FLA
1075
WBB186778$509.00
Century OML6418, Miller/LSI Replacement Furnace Motor 1050 RPM 115 Volts 1/7 HP
Century
115 V
1/7 HP
4.7 FLA
1050
WBB245219$359.95
Century OEK4510, Replacement For Emerson (Quiet Kool) 208-230 Volts 1400 RPM 1/5 HP
Century
208-230 V
1/5 HP
1.6 FLA
1400
WBB245172$639.00
Fasco D1091, 5" Split Capacitor Motor - 208-230 Volts 1075 RPM
Fasco
208-230 V
1/4 HP
1.1/0.9/0.6 FLA
1075
WBB186193$619.00
Showing 1-10 of 40 results

6-1/2" Dia OEM Fan & Blower Motors

6-1/2" Dia OEM Fan & Blower Motors
These 6-1/2" HVAC electric motors are replacements for OEM fan and blower motors, offering reliable performance and seamless integration. With a larger diameter than others, these OEM blower motors deliver increased power and airflow, making them ideal for use in outdoor applications. Made with a 56-frame single-phase motor, these units have an open enclosure and automatic overload protection.
Showing 1-10 of 12 results

5-5/8" Dia. OEM Fan & Blower Motors

5-5/8" Dia. OEM Fan & Blower Motors
These 5-5/8" diameter motors are designed to provide direct replacements for OEM fan and blower motors. These permanent split-capacitor motors feature an open enclosure and can replace base-mounted motors in various fans and coolers. Our OEM blower motors and fan motors offer seamless integration to provide optimal airflow and ventilation.
Showing 1-10 of 60 results