x

Take 15% off your entire order!

Offer applied at checkout

American Standard® 2175505.002 Soft Colony Centerset With Pop Up Hole, Polished Chrome

American Standard® 2175505.002 Soft Colony Centerset With Pop Up Hole, Polished Chrome

Item #: WBB850528

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 1/2
  • 3/8 With 1/2" Male Adapters

1/2

Price: $153.95

Quantity

Customers Also Viewed

American Standard 2175505.002 Soft Colony Centerset w/Pop Up Hole, Polished Chrome

Centerset lavatory faucet features 4 centers, 1/4 turn washerlessceramic disc valve cartridges. Durable cast brass waterways with one-half inch male inlet shanks. Metal body. Color matched underbody. Lever handles. 1.5 gpm/5.7L/min.maximum flow rate. Low Lead Meets NSF Standard 61/Section 9 & Prop 65 lead requirements. Longer Spout provides extended reach into lavatory.Fast and easy one person installation. Faucet drops in from top. Quick spin nuts securefaucet in place. Includes pop-up hole and rod

  • COLOR FINISH Chrome
  • ADA COMPLIANT Yes
  • BRAND American Standard
  • CENTERS INCHES 4 (10.16 cm)
  • CONNECTION SIZE INCHES 1/2 (1.27 cm)
  • DRAIN STYLE --
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 1.5 (5.68 l)
  • HANDLE STYLE Single Lever
  • MANUFACTURERS PART NUMBER 2175505.002
  • MOUNTING TYPE Deck
  • SPOUT HEIGHT INCHES 1-5/8 (4.13 cm)
  • SPOUT REACH INCHES 4-3/16 (10.64 cm)
  • LEAD FREE COMPLIANT Yes
  • LITERS PER MINUTE 5.7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Standard® 2175505.002 Soft Colony Centerset With Pop Up Hole, Polished Chrome

American Standard® 2175505.002 Soft Colony Centerset With Pop Up Hole, Polished Chrome

Item #: WBB850528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant