Take 15% off your entire order!

Offer applied at checkout

+

Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray

Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray

Item #: WB502175

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $431.95

Quantity

Customers Also Viewed

Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 48"Wx24"Dx36"H, Gray

Little Giant® Stationary Machine Table W/ Angled Leg, Steel Square Edge, 48"Wx24"Dx36"H, Gray

Little Giant® Mobile Machine Table W/ Shelf, Steel Square Edge, 36"W x 24"D x 36"H, Gray

Little Giant® Mobile Machine Table W/ Shelf, Steel Square Edge, 36"W x 24"D x 36"H, Gray

Global Industrial™ Machine Stand, Steel Square Edge, 36"W x 24"D x 18-24"H

Global Industrial™ Machine Stand, Steel Square Edge, 36"W x 24"D x 18-24"H

Global Industrial™ Machine Stand, Steel Square Edge, 36"W x 24"D x 30-36"H

Global Industrial™ Machine Stand, Steel Square Edge, 36"W x 24"D x 30-36"H

Global Industrial™ Machine Stand, Steel Square Edge, 24"W x 18"D x 30-36"H

Global Industrial™ Machine Stand, Steel Square Edge, 24"W x 18"D x 30-36"H

Global Industrial™ Machine Stand, Steel Square Edge, 24"W x 18"D x 18-24"H

Global Industrial™ Machine Stand, Steel Square Edge, 24"W x 18"D x 18-24"H

Global Industrial™ Stationary Machine Table W/ 2 Shelves, 30"W x 24"D, Putty

Global Industrial™ Stationary Machine Table W/ 2 Shelves, 30"W x 24"D, Putty

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 30"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 24"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 24"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 18"H, Gray

Durham Mfg. Stationary Machine Table W/ Shelf, Steel Square Edge, 24"W x 18"D x 18"H, Gray

The 2 shelf table is designed as a storage capable work surface for multiple environments including industrial manufacturing assembly line and more. The 12 gauge steel shelves provide convenient out of the way storage for smaller items and materials when not in use. The tables feature rigid 3/16" thick angle legs allowing heavy duty content support. The heavy duty arc-welded steel construction ensures durability and strength for years of reliable service. The gray enamel paint finish provides an added layer of protection against rust and corrosion. Ships assembled and ready for use. Type is stationary. Color finish is Gray. Weight capacity is 2000 lbs. Dimensions are 36"W x 18"D x 30"H. This product is made in USA.

Weights & Dimensions

  • Depth 18 IN (45.72 cm)
  • Width 36 IN (91.44 cm)
  • Weight Capacity 2,000 LBS (909.09 kg)
  • Height 30 IN (76.2 cm)
  • Weight 54 LBS (24.55 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required No
  • Country of Origin USA
  • Number of Shelves 2
  • Edge Type Square
  • Type Stationary
  • Top Material Steel
  • Brand Jamco
  • Leg Style Angle Leg
  • Material Steel
  • Manufacturers Part Number WS136GPQQ
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John

    Date: April 23, 2019

    Fantastic upgrade
    Your review:
    For food safety we have eliminate as much wood as possible. We bought this table to replace a old wooden stand and everyone loves it. The employees are asking for another one.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray

Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray

Item #: WB502175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
    Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
    Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
    Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
    Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
    Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
    Jamco Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant