Take 15% off your entire order!

Offer applied at checkout

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

Item #: WBB325337

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $10.75

Quantity

Customers Also Viewed

2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 12" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 6" Wide (minimum order length = 15 ft!)

2 Ply 150 1/32 x Bare Back Grade 2, 6" Wide (minimum order length = 15 ft!)

2 Ply 150 1/32 x Bare Back Grade 2, 12" Wide (Minimum Order Length = 15 ft)

2 Ply 150 1/32 x Bare Back Grade 2, 12" Wide (Minimum Order Length = 15 ft)

#2 Short Point 316 Stainless Steel Clipper Carded Hooks

#2 Short Point 316 Stainless Steel Clipper Carded Hooks

#2 316 Stainless Steel Clipper Carded Hooks

#2 316 Stainless Steel Clipper Carded Hooks

12" Ready Set Staple Belt Lacing, Galvanized  (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs62j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized  (Rs187j12) - 4 Pack

12" Ready Set Staple Belt Lacing, Galvanized (Rs187j12) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized  (Rs187j18) - 4 Pack

18" Ready Set Staple Belt Lacing, Galvanized (Rs187j18) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless  (Rs125sj36) - 4 Pack

36" Ready Set Staple Belt Lacing, Stainless (Rs125sj36) - 4 Pack

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (per foot)

This belt specification fits light-duty applications such as package handling, sorting lines, and applications requiring minimum tensions with no need to resist heavy impact. Standard grade rubber covers resist abrasion and weathering in non-oily applications, including potato conveying and transport in troughing conveyors.

Weights & Dimensions

  • Min Pulley Diameter 6"
  • Width 6 IN (15.24 cm)
  • Length 1 IN (2.54 cm)
  • Height 13/64 IN
  • Thickness 13/64
  • Weight 0.51 LBS (.23 kg)

Product Details

  • Working Tension 150# piw
  • Temperature Range -25 to 225 °F
  • Recommended Fasteners #3 Hook, #187 Staple, #25 Alligator
  • Type Accessory
  • Package Quantity 6" width, order per foot
  • Brand Apache Hose & Belting
  • Material Rubber
  • Color Family Black
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Victor

    Date: April 23, 2019

    This company is great to deal with.
    Your review:
    Everyone in this company is very nice and easy to deal with. All my questions were answered promptly and I strongly recommend you to everyone.
  • Reviewer: Ronald

    Date: April 23, 2019

    Perfect
    Your review:
    This is exactly the material I needed to make a bottom door seal for my aircraft hanger.
  • Reviewer: ALBERT

    Date: April 23, 2019

    used for airdam
    Your review:
    excellent quality and fast shipping with no hassles.
Product Q & A

There are no questions for this product.

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

2 Ply 150 1/32 x 1/32 Grade 2, 6" Wide (minimum order length = 15 ft)

Item #: WBB325337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant