SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Guardian Equipment Pedestal Mounted Eyewash, Hand and Foot Control, S/S Bowl, G1825HFC

Guardian Equipment Pedestal Mounted Eyewash, Hand and Foot Control, S/S Bowl, G1825HFC

Item #: WBB312958

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$755.52 up to 2% OFF

Price: $743.00

Quantity

Customers Also Viewed

Guardian Equipment Emergency Eye Wash Pedestal Mounted - Plastic Bowl, G1825P

Guardian Equipment Emergency Eye Wash Pedestal Mounted - Plastic Bowl, G1825P

Guardian Equipment Faucet Mounted Eye Wash Unit, G1101

Guardian Equipment Faucet Mounted Eye Wash Unit, G1101

Guardian Equipment Eye Wash Deck Mounted AutoFlow 90° Right Hand Mounting, G1805

Guardian Equipment Eye Wash Deck Mounted AutoFlow 90° Right Hand Mounting, G1805

Guardian Equipment Eye Wash, Deck Mounted, 90-Degree Swivel, Right Hand Mounting, G1806

Guardian Equipment Eye Wash, Deck Mounted, 90-Degree Swivel, Right Hand Mounting, G1806

Guardian Equipment Eye Wash Fountain, G1814

Guardian Equipment Eye Wash Fountain, G1814

Guardian Equipment  Eye Wash Fountain, G1814P

Guardian Equipment Eye Wash Fountain, G1814P

Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled

Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled

Guardian Equipment Pedestal Mounted Eye Washes, Hand & Foot Control, S/S Bowl, G1825HFC

  • Free standing, pedestal mounted eyewash. Two GS-Plus™ spray-type spray heads deliver a flood of water for rinsing eyes.
  • Two GS-Plus™ spray heads. Each head has a flip top dust cover, internal flow control and filter to remove impurities from the water flow.
  • 1/2" IPS chrome plated brass stay-open ball valve. Valve is US-made with chrome plated brass ball and PTFE seals.
  • 11-1/2" diameter. Bowl is stainless steel (G1825).
  • Schedule 40 galvanized steel. Furnished with orange polyethylene covers for vertical piping for high visibility and corrosion resistance.
  • 1/2" NPT female inlet.
  • 1-1/4" NPT female outlet.
  • ANSI-compliant identification sign.
  • Valve, bowl and spray head assembly is factory assembled and water tested prior to shipment.
  • Hand and foot control. Eyewash is activated by flag handle or foot treadle.

Weights & Dimensions

  • Bowl Height 36"
  • Inlet Size 1/2 NPT Female IN
  • Bowl Diameter 11-1/2 IN (29.21 cm)
  • Outlet Size 1-1/4 NPT Female IN
  • Weight 20 LBS (9.09 kg)

Product Details

  • Mounting Location Pedestal Mount
  • Description Eyewash Fountain, Stainless Steel Bowl
  • Eyewash Flow Rate 1.8 GAL/MIN
  • Eyewash Flow Pressure 30 PSI
  • Eye/Face Wash Spray Heads GS-Plus™
  • Type Eyewash Station
  • Brand Guardian Equipment
  • Eyewash Activation Hand & Foot Control
  • Bowl Material Stainless Steel
  • Manufacturers Part Number G 1825HFC

Compliance & Certifications

  • ANSI Certification ANSI Z358.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Emergency Eyewash Station, Pedestal Mounted

Item #: 708382

(1)

Ships in One Business Day

$402.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian Equipment Pedestal Mounted Eyewash, Hand and Foot Control, S/S Bowl, G1825HFC

Guardian Equipment Pedestal Mounted Eyewash, Hand and Foot Control, S/S Bowl, G1825HFC

Item #: WBB312958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant