Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige

Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige

Item #: WB501995BG

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Tan

Frequently Purchased Together

  • Lid for 16-23 Gallon Rectangular Rubbermaid Trash Can - Black

    $77.95

  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $66.95

  • Slim Jim® Trolley for Rubbermaid Recycling Container

    $136.95

$100.28 up to 42% OFF

Price: $57.95

Quantity

Customers Also Viewed

Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
This recycling container space saving profile fits virtually anywhere. Rubbermaid Slim Jim® container features venting channels that make removing liners up to 80% easier, improving productivity and reducing the risk of worker injury. Includes bag cinches to secure liners around the rim of the container and allow for quick, knot-free liner changes. Base and rim handles improve grip and control while lifting and emptying full containers. Long lasting durable plastic construction resists dents, cracks and corrosion. Lids sold separately.

The optional lid, sold separately, features a swing door that allows trash to drop into the waste receptacle without hand contact while controlling insects and odors.

Weights & Dimensions

  • Depth 11 in (27.94 cm)
  • Width 23-1/8 in (58.74 cm)
  • Height 24-7/8 in (63.18 cm)

Product Details

  • Capacity 16 gal (60.57 l)
  • Type Standard Recycling Can
  • Brand Rubbermaid Commercial
  • Lid Type Open
  • Manufacturers Part Number FG354100BEIG
  • Shape Rectangle
  • Color Family Tan
  • Emergency Prep Yes
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEFFREY

    Date: April 23, 2019

    Rubbermaid Slim Jim 1971259
    Your review:
    Rubbermaid. Need I say more? As always-tops in their field. Slim Jims, as well as their entire product line, are the most durable and best value available
  • Reviewer: Tracy

    Date: April 23, 2019

    Perfectly Happy
    Your review:
    No issues at all with this order. Thank you!
  • Reviewer: Randy

    Date: April 23, 2019

    16 Gallon Rubbermaid Slim Jim Recycling Container
    Your review:
    Got what I ordered, and it does what I need it to
  • Reviewer: JANE

    Date: April 23, 2019

    MAILROOM COORDINATOR
    Your review:
    FITS GOOD
  • Reviewer: Jennifer

    Date: April 23, 2019

    Slim n Sturdy
    Your review:
    nice slim design
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige

Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige

Item #: WB501995BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Rubbermaid® Slim Jim® 1971259 Recycling Container, 16 Gallon - Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant