Take 15% off your entire order!

Offer applied at checkout

+

15 Gallon Rubbermaid Marshal Waste Receptacle - Brown

15 Gallon Rubbermaid Marshal Waste Receptacle - Brown

Item #: WB501977BN

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Rigid Liner for 12-1/8 Gallon Rubbermaid Marshal Waste Receptacles

    $103.95

  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $67.95

$359.64 up to 2% OFF

Price: $353.95

Quantity

Customers Also Viewed

15 Gallon Rubbermaid Marshal® Waste Receptacles
These waste receptacles combine rugged construction, neat clean appearance and fire safety. They're ideal for high visibility, high traffic areas, indoors or out, and they endure temperature extremes. Trash cans feature a permanently attached easy-empty lid with a gravity close door, hardware to secure and conceal trash bags, and a textured finish that stays attractive. Factory Mutual (FM) and California State Fire Marshal (CSFM) approved for fire safety.

Use with or without the heavy duty rigid liner (sold separately).

Weights & Dimensions

  • Depth 15-3/8 in (39.05 cm)
  • Width 15-3/8 in (39.05 cm)
  • Height 36-1/2 in (92.71 cm)
  • Weight 20.1 lbs (9.14 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 15 gal (56.78 l)
  • Type Standard Trash Can
  • Brand Rubbermaid Commercial
  • Lid Type Swing Door Lid
  • Material Plastic
  • Manufacturers Part Number FG816088BRN
  • Shape Round
  • Color Family Brown
  • Emergency Prep YES

Compliance & Certifications

  • FM Approved Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
15 Gallon Rubbermaid Marshal Waste Receptacle - Brown

15 Gallon Rubbermaid Marshal Waste Receptacle - Brown

Item #: WB501977BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    15 Gallon Rubbermaid Marshal Waste Receptacle - Brown
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant