Price: $208.95
Customers Also Viewed
Weights & Dimensions
- Width 15 IN (38.1 cm)
- Length 15 IN (38.1 cm)
- Height 28 IN (71.12 cm)
- Weight 10 LBS (4.55 kg)
Product Details
- Assembly Required Unassembled
- Description Polyethylene Diesel Can
- Capacity 15 GAL (56.78 l)
- Temperature Range 40 - 140 °F
- Can Type Gas Can
- Type Fuel Container (Gasoline)
- For Use With FLO-FAST Pump and Accessories
- Brand Flo-Fast
- Material Plastic
- Manufacturers Part Number 15501
- Color Red
Warranty
- Warranty 1 YR
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Jim
Date: April 23, 2019
-
Reviewer: William H Holt Jr
Date: April 23, 2019
Your review:
purchased 3 of these containers to help save on the cost of gas, and a way to carry 45 additional gallons for a road trip from MO to CA. filled up at MO prices, did not need to fill up again till Arizona, the containers are a little heavy once full, but ended up being well worth it, i highly recommended them :) -
Reviewer: William
Date: April 23, 2019
Your review:
Look forward to using this come winter. Also bought the pump and cart separately.
There are 1 questions and 1 answer for this product.
-
how much does it weigh when full of gas?
Question Asked By: Barry, September 18, 2015
Answer This Question
Question Answered By:
-
Product Expert, September 18, 2015
About 100 lbs. when full of gas.
-

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
$93.60

FLO-FAST™ 15 Gallon Polyethylene Gas Can, Red, 15501
$208.95
- Product Information
- Customer Review
- Product Q&A
- Accessories