SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Super Lube Synthetic Grease, 14.1 oz. Can - 41160 - Pkg Qty 12

Super Lube Synthetic Grease, 14.1 oz. Can - 41160 - Pkg Qty 12

Item #: WBB335032

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Price: $252.00 / Pkg of 12

Quantity

Customers Also Viewed

Super Lube Synthetic Grease, 14.1 oz. Cartridge - 41150 - Pkg Qty 12

Super Lube Synthetic Grease, 14.1 oz. Cartridge - 41150 - Pkg Qty 12

Super Lube Synthetic Grease NLGI 1, 14.1 oz. Tube - 41150/1 - Pkg Qty 12

Super Lube Synthetic Grease NLGI 1, 14.1 oz. Tube - 41150/1 - Pkg Qty 12

Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

Super Lube Silicone High-Dielectric & Vacuum Grease, 5 Lb. Pail - 91005 - Pkg Qty 4

14.1 oz Can Super Lube® Synthetic Grease

Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 14.1 oz Can Super Lube® Synthetic Grease

Weights & Dimensions

  • Height 3-3/4 IN (9.53 cm)
  • Diameter 4-1/8 IN (10.48 cm)
  • Size 14 OZ

Product Details

  • NLGI Grade 2
  • Package Quantity 12
  • Brand SuperLube
  • Size Type Can
  • Description Synthetic Grease
  • Lubricant Type Synthetic
  • Manufacturers Part Number 41160
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Super Lube Synthetic Grease, 14.1 oz. Can - 41160 - Pkg Qty 12

Super Lube Synthetic Grease, 14.1 oz. Can - 41160 - Pkg Qty 12

Item #: WBB335032

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant