Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL

Shown With Optional Floor Supports

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL

Item #: WB158238

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
  • Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 30" to 42"H

    $189.95

  • Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor

    $244.95

Price: $856.00

Quantity

Customers Also Viewed

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-3-10-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-3-10-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-18-9-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-18-9-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-5-LL

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-9-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-9-5-LL

Ashland 10' Straight Roller Conveyor - 10" BF - 1-3/8" Roller Diameter - 4-1/2" Axle Centers

Ashland 10' Straight Roller Conveyor - 10" BF - 1-3/8" Roller Diameter - 4-1/2" Axle Centers

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft HEAVY DUTY STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR

Roller conveyors are ideal for material with flat or complex bottoms. Heavy-duty 1.9" diameter steel rollers and 3-1/2" x 1-1/2" x 12 gauge galvanized steel channel frame. Butt coupling permits bolting sections together. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.

Weights & Dimensions

  • Between Frame Width 24 IN (60.96 cm)
  • Width 27 IN (68.58 cm)
  • Inside Radius --- IN
  • Axle Center 4-1/2 IN (11.43 cm)
  • Length 10 FT (3.05 m)
  • Roller Diameter 1.9 IN (4.83 cm)
  • Weight Capacity 925 LBS (420.45 kg)
  • Weight 171 LBS (77.73 kg)

Product Details

  • Assembly Required Assembled
  • Type Straight Conveyor
  • Brand Omni Metalcraft
  • Material Steel
  • Manufacturers Part Number GPHS1.9X16-24-4.5-10-LL
  • Conveyor Section Straight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL

Item #: WB158238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-4.5-10-LL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant