Take 15% off your entire order!

Offer applied at checkout

1-3/8" x 18 Ga. Aluminum Roller 25898-10-O for 12" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Aluminum Roller 25898-10-O for 12" O.A.W. Omni Metalcraft Conveyors

Item #: WB986319

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.75

Quantity

Customers Also Viewed

REPLACEMENT Omni Metalcraft CONVEYOR ROLLER

Replace worn or broken conveyor rollers with these factory replacements. 1-3/8" x 18 gauge aluminum rollers have ¼" diameter axles, oiled bearings and 90 lb. capacity per roller.

  • WIDTH INCHES 11 (27.94 cm)
  • CAPACITY LBS 91 (41.36 kg)
  • ASSEMBLY Assembled
  • AXLE DIAMETER INCHES 1/4 Round
  • AXLE LENGTH INCHES 11 (27.94 cm)
  • BEARING Plain, Oiled
  • BETWEEN FRAME WIDTH INCHES 10 (25.4 cm)
  • BRAND Omni Metalcraft
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 25898-10-O
  • RETENTION Spring
  • ROLLER DIAMETER INCHES 1-3/8 (3.49 cm)
  • TUBE 1-3/8" Dia. x 18 Ga. Aluminum
  • TYPE 1-3/8 x 18 Ga. Aluminum Roller for 10" Between Frame
  • WEIGHT LBS 0.51 (.23 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-3/8" x 18 Ga. Aluminum Roller 25898-10-O for 12" O.A.W. Omni Metalcraft Conveyors

1-3/8" x 18 Ga. Aluminum Roller 25898-10-O for 12" O.A.W. Omni Metalcraft Conveyors

Item #: WB986319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant