SAE (Fractional) Short Arm Hex Keys

SAE (Fractional) Short Arm Hex Keys

SAE (Fractional) Short Arm Hex Keys

SAE (Fractional) Short Arm Hex Keys have a steel construction for long lasting durability and strength. Used for working in small or tight spaces. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, dependable hold. Available with Black Oxide, BriteGuard™, GoldGuard™ or ProGuard™ finishes for enhanced protection against corrosion and rust. Comes in a wide variety of styles for increased versatility. Handle lengths range from 1-1/5 In. to 15.3 In. and hex keys come in package quantities of 1, 5, 10, 15, 20, 25, 50 or 100. Tip sizes vary per model.


TIP SIZE"
  • TIP SIZE"
OAL"
  • OAL"
FINISH
  • FINISH
PACKAGE QTY
  • PACKAGE QTY
COMPARE
BRAND TIP SIZE" OAL" FINISH PACKAGE QTY MFR P/N IMAGE MODEL QTY PRICE
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
54.146.206.127, 54.182.230.52:26