Makita Power Cutters

Makita Power Cutters

Makita® Power Cutters Are Used For Heavy Duty Material Cutting Application In Residential, Commercial, Warehouse, Industrial Environments And More.

Makita® Power Cutters are solidly made for long lasting durability. Five stage filtration systems with advanced directional air flow, provide cleaner air for better saw performance. Coil start-support stores electrical energy providing easier start ups and user ease. Reinforced aluminum blade guard with 70 degrees range positioning knob handle provides easy adjustments. Cushioned operator grips with 4 vibration-absorption rubber buffers provide operator comfort and prevent user fatigue. Styles are Makita® 14" Power Cutter-77cc, Makita® 14" 4 Stroke Power Cutter 81cc, Makita® 16" Power Cutter 81cc and Makita® 14" 61cc Power Cutter. Load speed RPMs are 4,300, 9,100/4,300, 9,350 and 9,850/4,400. Blade diameters are 14" and 16".


COMPARE MANUFACTURERS
DESCRIPTION NO OF LOAD SPEED RPM BLADE DIAMETER" PART NUMBER IMAGE MODEL QTY PRICE
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
3.234.210.89, 70.132.33.138:27