Makita® PJ7000 Plate Joiner

Rollover image to zoom in

Click image to enlarge

Makita® PJ7000 Plate Joiner

Item #: WBB860026

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.23 Save up to 36%
Price: $ 297.95
Product Information
Customer Review
Product Q&A
Accessories
Makita® PJ7000 Plate Joiner

  • Powerful 5.6 AMP motor delivers 11,000 RPM for quick, precise cutting in a variety of woods
  • Rack-and-pinion vertical fence system engineered for accurate fence adjustments
  • Cast aluminum pivot fence with three positive stops at 0°, 45° and 90°
  • Six depth settings with one-touch stops for #0, #10, and #20 and most common biscuits sizes
  • Large and easy-to-operate cam locks for fence adjustments
  • Large top grip handle for improved handling
  • Slim and ergonomic body design for added comfort
  • "Tool-less" blade cover and shaft lock for fast and easy blade changes
  • Non-marring rubber inserts on shoe engineered to prevent material from slipping
  • Cast aluminum front body for added durability
  • Designed for making strong plate joints in a minimum amount of time
  • Double insulated

Product Specifications

    • AMPS5.6
    • NO LOAD SPEED RPM11000
    • MAX DEPTH OF CUT INCHES3/4 (1.91 cm)
    • LENGTH INCHES11-7/8 (30.16 cm)
    • MANUFACTURERS PART NUMBERPJ7000
    • DESCRIPTIONPlate Joiner
    • WEIGHT LBS5.5 (2.5 kg)
    • BLADE DIAMETER INCHES4 (10.16 cm)
    • BRANDMakita®