Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Metric Ratcheting Combination Wrenches

Metric Ratcheting Combination Wrenches

Metric Ratcheting Combination Wrenches are Designed For Specialty Spline Bolts to Minimize Bolt Weight and Size.

Metric Ratcheting Combination Wrenches have a 15° angled offset to help keep shank clear of obstructions. Chrome-vanadium box ends and switch levers provide high strength and long lasting durability. Box end is countersunk for easy application to the fastener. Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD). The high contact surface area which is away from fastener points enables turning of highly rounded fastener. Anti-Slip Design (ASD). Corrosion resistant color finishes are Black Chrome and Full Polish Chrome. Sizes range from 6MM to 36MM. Reversible and non-reversible styles available. OALs range from 4-7/8" to 19-5/16". Points are 12 and Spline.

Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners