Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J276XLNFS XL Series 3 PC. Slip Joint Pliers Set W/ Uncoated Handles

Proto J276XLNFS XL Series 3 PC. Slip Joint Pliers Set W/ Uncoated Handles

Item #: WBB2199578

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.77 Save up to 43%
Price: $ 67.95
Product Information
Customer Review
Product Q&A
Proto® J276XLNFS 3 Piece XL Series Slip Joint Natural Finish Pliers Set

Features:
  • Exclusive Flush Fastener Design
  • Jaws are milled with deep, sharp, lobster claw design that give two gripping areas with each position
  • Combination pliers have shear type cutters
  • Non-gripped versions are complemented with deep, strong, drop forged knurled impressions making it non-slip
  • The impressions can also be used to file off a burr when on the go


Product Specifications

    • JAW LENGTH--
    • TYPESlip Joint
    • JAW SURFACESerrated
    • JAW LENGTH INCHES--
    • JAW SHAPECombination
    • MAX. JAW CAPACITY RANGE--
    • HANDLE TYPENon-Slip
    • INSULATEDNo
    • COUNTRY OF ORIGINUSA
    • OVERALL LENGTH INCHESVarious
    • SPRING LOADEDNo
    • JAW THICKNESS INCHES--
    • JAW MATERIAL--
    • MODEL--
    • OVERALL LENGTH RANGEVarious (Set)
    • CABLE/WIRE SIZE--
    • WIRE CUTTERYes
    • BLADE MATERIAL--
    • MANUFACTURERS PART NUMBERJ276XLNFS
    • JAW WIDTH INCHES--
    • HANDLE MATERIALSteel
    • THROAT DEPTH INCHES--
    • HANDLE COLORSteel
    • # PIECES3
    • HANDLE STYLEKnurled
    • BRANDProto®
    • STYLEStandard
    • JAW CAPACITY INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.