Shown With Optional Baskets

Lakeside® 4650 Multi-Purpose Wire Cart
See all 3 items in product family

Lakeside® 4650 Multi-Purpose Wire Cart

Item #: WBB384850

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $464.15 Save up to 40%
Price: $ 278.95
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Multi Purpose Wire Cart

The perfect cart for transporting a variety of supplies. Strong chrome-plated steel frame is easy to clean. 3" rubber wheel, ball bearing casters allows smooth rolling. Convenient 37-1/2" height for easy loading and unloading. Coated steel basket supports are durable. 50 lb capacity. No assembly required. Holds your choice of 6" or 12" wire baskets on both levels.

Note: Baskets Sold Separately.

Product Specifications

    • LENGTH INCHES29 (73.66 cm)
    • WIDTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES37-1/2 (95.25 cm)
    • CAPACITY LBS50 (22.73 kg)
    • COLOR FINISHChrome
    • BRANDLakeside®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER4650
    • SHELF QUANTITY2
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can we obtain replacement casters for the cart B384850?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result