Suncast 70 Cu Ft Stow-Away Horizontal Shed BMS4700 - 70-1/2"W x 44-1/2"D x 52"H

Suncast 70 Cu Ft Stow-Away Horizontal Shed BMS4700 - 70-1/2"W x 44-1/2"D x 52"H

Item #: WB298462

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 512.00
Product Information
Customer Review
Product Q&A
Accessories
Suncast 70 Cubic Foot Stow-Away Horizontal Shed BMS4700 - 70-1/2"W x 44-1/2"D x 52"H

70 cubic Feet; Large enough to hold two 96-gallon garbage containers; Great for storing lawn and garden supplies and tools, smaller bicycles, patio cushions and more; Gas shocks make it easier to lift lid and keep it open; Multi-wall resin panels are engineered for strength and stability; Padlock-ready, 3-door locking system (lock not included); Ramp for easy wheeling in and out; Low-profile design is ideal for placement on the side of a house, patio, or under a fence line

Product Specifications

    • WIDTH INCHES70-1/2 (179.07 cm)
    • OUTSIDE WIDTH FEET5' 10-1/2"
    • OUTSIDE DEPTH FEET3' 8-1/2"
    • HEIGHT INCHES52 (132.08 cm)
    • OUTSIDE HEIGHT FEET4' 4"
    • COLOR FINISHSand
    • DEPTH INCHES44-1/2 (113.03 cm)
    • BRANDSuncast®
    • CAPACITY CUBIC FEET70 (1.98 cu. m)
    • DESCRIPTIONHorizontal Storage Shed
    • DOOR DIMENSIONS63-1/2" x 46-1/2"
    • FLOORIncluded
    • MANUFACTURERS PART NUMBERBMS4700
    • ASSEMBLEDNot Assembled
    • WARRANTY10 Year