Take 15% off your entire order!

Offer applied at checkout

Yellow Jacket Plastic Rack Protector

Yellow Jacket Plastic Rack Protector

Yellow Jacket 3" x 3" Plastic Rack Protector - YJ 3-3.000

The Yellow Jacket Rack Protector is a state-of-the-art plastic modular rack armor system that is as flexible as you need it to be. It is available in two sizes to fit 3" x 3" and 3" x 1-5/8" rack uprights. Each 9" tall Yellow Jacket is stackable, allowing you to determine the optimal amount of protection for your warehouse racks and equipment. The Yellow Jacket is specially designed to utilize tension to lock into place and includes a bolt and wing nut to keep it fastened to the rack. With the Yellow Jacket Rack Protector, it's easy to avoid expensive replacements while protecting your warehouse racks and inventory. Includes Wings & Nuts.