Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Flat-Back Bucket P22fbburgundy, Duraflex Plastic, 22 Qt., Burgundy

Rollover image to zoom in

Click image to enlarge

Little Giant Flat-Back Bucket P22fbburgundy, Duraflex Plastic, 22 Qt., Burgundy

Item #: WBB900305

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.57 Save up to 11%
Price: $ 18.25
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Flat-Back Bucket P22FBBURGUNDY, DuraFlex Plastic, 22 Qt., Burgundy

Features

  • Flat-Back plastic bucket with stacking ribs so pails come apart easier when stacked
  • Polyethylene resin is impact resistant, protects against warpage, and helps prevent stress cracks
  • Heavy-duty wire bail with notch for hanging
  • Holds 22 quarts (5.5 gallons)
  • Available in many other colors and sizes


Product Specifications

    • LENGTH INCHES15 (38.1 cm)
    • WIDTH INCHES15-1/2 (39.37 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • CAPACITY22 Qt.
    • COLOR FINISHBurgundy
    • BRANDLittle Giant®
    • MANUFACTURERS PART NUMBERP22FBBURGUNDY
    • PACKAGE QUANTITY12
    • WEIGHT LBS3.67 (1.67 kg)
    • CONSTRUCTIONDuraFlex Plastic
    • TYPEFlat-Back Bucket
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.