Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30' Solar Star Greenhouses

30' Solar Star Greenhouses

30 Ft. Solar Star Greenhouses Are Large Enough For Light Commercial Use And Used For The Avid Residential Gardener.

30 Ft. Solar Star Greenhouses is constructed with a 14 gauge 1-1/2 inch square Allied GatorShield® steel tubing frame for support and long lasting durability. Twin-wall polycarbonate provides superior insulating qualities and offers reduced heating costs. Heavy-duty double doors (48 in. W x 92 in. H) include stainless steel hinges and latch. Greenhouse Systems available with natural gas or propane heaters. Easy Assembly. Type is Greenhouse and Greenhouse System. Color is Clear. Overall lengths are 36 in., 48 in. and 96 in.. Heater types are Natural Gas and Propane. Capacities are 12,960 cu. ft., 17,280 cu. ft. and 34,560 cu. ft.. 10 Year Limited Warranty.


TYPE
  • TYPE
L'
  • L'
HEATER TYPE
  • HEATER TYPE
COMPARE OVERALL DIMENSIONS TWO DOORS
TYPE W' L' H' EACH (WXH) CAPACITY CU. FT. HEATER TYPE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
34.229.194.198, 70.132.32.132:26