Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech 9703 Ultra-Trench Filter Boom®, 3" Dia. x 96"L

Rollover image to zoom in

Click image to enlarge

UltraTech 9703 Ultra-Trench Filter Boom®, 3" Dia. x 96"L

Item #: WBB1880155

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech 9703 Ultra-Trench Filter Boom®, 3" Dia. x 96"L

Stop oil and other hydrocarbons from entering trench drains.

Features:
  • A simple yet effective solution to keeping oil, gas, fuel and other pollutants out of trench drains.
  • Made with Ultra-X-Tex, a high performance sorbent and filtering media that is capable of absorbing an average of 20 times its own weight of liquid hydrocarbons.
  • Allows large volumes of water to pass through while absorbing liquid hydrocarbons, including petroleum, animal and vegetable oils.
  • The center of the Ultra-Trench Filter Boom is designed to allow rebar (not included) to be inserted - providing additional weight to keep the unit in place.
  • Designed to handle any type of vehicular traffic unlike sorbent 'socks' which burst or deform when driven over.
  • Helps comply with NPDES, 40 CFR 122.26 (1999) and TMDL requirements.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • CAPACITY GALLONS3.3 (12.49 l)
    • COLOR FINISHGray
    • CONSTRUCTIONUltra-X-Tex
    • MANUFACTURERS PART NUMBER9703
    • PACKAGE QUANTITY1
    • ASSEMBLYUnassembled
    • REMOVAL CAPABILITIESOil and Other Hydrocarbons
    • WEIGHT LBS2 (.91 kg)
    • INCLUDESBoom Only
    • DESCRIPTIONUltra-Trench Filter Boom®
    • TYPETrench Filter Boom
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.