Federal Signal LP3M-012-048A Strobe light, male pipe mount, 12-48VDC, Amber

Rollover image to zoom in

Click image to enlarge

Federal Signal LP3M-012-048A Strobe light, male pipe mount, 12-48VDC, Amber

Item #: WBB171277

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95
Product Information
Customer Review
Product Q&A
Federal Signal LP3M-012-048A Strobe light, male pipe mount, 12-48VDC, Amber - LP3M-012-048A

Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is amber. The LP3M features a 1/2 male pipe mount and 18' wire leads and include a surface gasket to complete the Type 4X installation. All LP3 units feature a unique threaded screw-on lens to provide for tool free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. LP3 comes in two voltage variations: 12-48VDC and 120VAC. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low amperage. StreamLine® strobes feature high-quality, long-life strobe tubes which are desi ned to reduce tungsten build-up for longer lamp maintenance cycles. Careful consideration is given to the relationship between tube shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The high-quality dry-electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due to overheating. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES5-4/5 (14.73 cm)
    • COLOR FINISHAmber
    • CANDELA PEAK175000
    • DIAMETER INCHES3-1/8 (7.94 cm)
    • FLASH RATE/MINUTE65-95
    • LAMP LIFE HOURS7000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBERLP3M-012-048A
    • MOUNT TYPEPipe (Male)
    • OPERATING CURRENT.44-.10
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE12-48
    • WEIGHT LBS.0.46 (.21 kg)
    • BRANDFederal Signal
    • LED COLORSAmber
    • LIGHT SOURCEStrobe
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result