Master Lock Multi-User Mechanical Lock #3670 for Left/Right Hinged Doors and Deadbolt Locking

Rollover image to zoom in

Click image to enlarge

Master Lock Multi-User Mechanical Lock #3670 for Left/Right Hinged Doors and Deadbolt Locking

Item #: WBB1644415

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.59 Save up to 36%
Price: $ 72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Master Lock Multi-User Mechanical Lock #3670 for Left/Right Hinged Doors and Deadbolt Locking

The Multi-User lock brings security and convenience to clients and staff at any health club, country club, university, spa or gym. A built-in, set-your-own combination lock, the Multi-User solution allows clients to secure their belongings with their personal combination. Using three simple steps, clients can lock and unlock their locker at any time, any number of times, during their visit. Once finished with the locker, clients simply unlock and leave it ready for the next user. Facility staff also benefits with simplified administration and access. The Multi-User lock eliminates the distribution, tracking and management of keys, combinations or locks. Should a client forget a combination, instead of using heavy bolt cutters, staff has efficient access to lockers using the supervisory key. When needed, staff can relock the Multi-User lock and maintain the current combination. Or, staff can reset the lock, easily opening the locker for another client.Designed and built to Master Lock specifications, the Multi-User lock is ideal for use at health clubs,country clubs, universities and similar facilities.

    Product Features

  • Allows a locker user to set their own temporary 3-digit combination for the duration of visit, eliminating the need for system charting
  • Designed for single point latch lockers
  • Manual deadbolt locking
  • Solid zinc housing provides durability for multiple uses on a daily basis
  • Secure, easy to use resettable combination lock offers up to 1,000 different combinations
  • Control key for supervisory access (sold separately); specify key to match existing system or factory assigned
  • Extension kit (sold separately) available for use on wooden doors with a thickness of 11/16" to 3/4"

  • Notes

  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • LENGTH INCHES3 (7.62 cm)
    • WIDTH INCHES2 (5.08 cm)
    • BRANDMaster Lock
    • DOOR HANDLEAll Handles
    • DOOR HINGEDLeft/Right Hinged Doors, Deadbolt Locking
    • LOCK TYPE3-Digit Combination
    • STYLEMulti-User Mechanical Lock
    • TYPECombination Lock with Key Access
    • WEIGHT LBS1.01 (.46 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result