Take 15% off your entire order!

Offer applied at checkout

Brady Lockout/Tagout

Brady Lockout/Tagout

Brady Lockout/Tagout Provide Equipment Information For Construction, Manufacturing, and Industrial Applications.

Brady lockout/tagouts are designed to inform employees of inspection histories, equipment status, hazardous conditions, and other information. Vinyl and polyester materials are corrosion resistant making them suitable for outdoor environments while the cardstock tags can be used for indoor applications only. Write-on surfaces are ideal for authorized signatures, dates, and other special instructions. Select models feature brass grommets, which exceed 50 lbs. of pull force to meet OSHA requirements. Package quantities and additional specifications vary per model.
  • Cardstock, Economy Polyester, Heavy Duty Polyester, Heavy Duty Polyester Encapsulated, Polyester, and Vinyl
  • Write-on surface
  • Headers are Danger and Peligro
  • Legends are DO NOT ENERGIZE, DO NOT OPERATE, and more