Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Western Global Fuel Cubes

Western Global Fuel Cubes

The Western Global 250-Gallon FuelCube is a Stationary steel fuel tank for onsite DIESEL or GASOLINE fuel supply and fleet refueling that includes a Pump Kit, Vent Kit & Fuel Gauge. It features built in double wall containment that eliminates the need for spill basins. Heavy-duty skid base and 4-way fork pockets for easy mobility when empty from all sides. Lockable equipment cabinet prevents FUEL theft. UL142 listed fuel tank complies with national regulations. Corner brackets for easy stacking while empty.This item is fully assembled. 110% percent contained. Safe fill (95%): 231 U.S. gallons. Brim fill: 243 U.S. gallons

Features & Benefits:
  • Built in double wall containment that eliminates the need for spill basins.
  • Heavy-duty skid base and 4-way fork pockets for easy mobility when empty from all sides.
  • Lockable equipment cabinet prevents FUEL theft.
  • UL142 listed fuel tank complies with national regulations.
  • Corner brackets for easy stacking while empty.


  • Includes: Tank, Pump Kit, Fuel Gauge,2 in Emergency Vent, 3 in Fill Cap, Earth Point Grounding Stud, 1/4 in GITS Vent, Inner Tank Lifting Lug, 1-1/2 in NPT Square Union, (2) 1-1/2 in NPT Ports with SQ Head Galvanized Plug, (2) Rubber Window Flaps, Stacking Brackets, (2) 2 in NPT Ports with SQ Head Galvanized Plug, 2"Dipping Port