MSA Latchways® Ladder Lifeline Kits

MSA Latchways® Ladder Lifeline Kits

MSA Latchways® Ladder Lifeline Kits Allow for Hands-free Movement Up and Down Ladder.

MSA Latchways® Ladder Lifeline Kits are made of premium stainless steel for lasting durability and superior safety. The Vertical Ladder Lifeline Kits allow for hands-free movement up and down the entire height of the fixed ladder, eliminating the need to disconnect and find new tie-off points while ascending or descending. Kits available in multiple lengths for different ladder heights and must be used in conjunction with the Latchways® LadderLatch™ climbing device (sold separately). Kits feature self-installed fixed ladder fall protection. Styles are Vertical Ladder Lifeline Kits with or w/o Extension Pole. Weight capacity up to 400 lbs.


MFG PART NUMBER
  • MFG PART NUMBER
COMPARE
DESCRIPTION MATERIAL(S) WEIGHT CAPACITY TYPE MFG PART NUMBER USE WITH IMAGE MODEL QTY PRICE
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
52.23.192.92, 70.132.33.132:27