Point Of Use Tankless Water Heaters

Point Of Use Tankless Water Heaters

Point Of Use Tankless Water Heaters Allow on Demand Hot Water while Cutting Energy Waste.

Point Of Use Electric Tankless Water Heaters provide a constant, continuous flow of hot water. Using a flow switch which activates heater only on demand, tankless water heaters allow for constant temperature control. Only one cold water line needs to be run as tankless water heaters warm the water where the unit is mounted on the bathroom wall. Compact unit is easily installed under a sink or on the wall. Flow restricting aerator supplied. Suitable for residential and commercial applications including hand washing sinks, kitchen/bar and utility sinks, showers and other point of use applications.


Customers Who Viewed This Also Viewed

AMPS
  • AMPS
WATTS
  • WATTS
ACTIVATION FLOW RATE
  • ACTIVATION FLOW RATE
COMPARE ELECTRIC MINIMUM
BRAND VOLTS AMPS WATTS ACTIVATION FLOW RATE IMAGE MODEL QTY PRICE
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
52.91.221.160, 70.132.60.133:27