Call us 7 days a week
Pressure Reducing Valve Is Used For Applications Including Residential, Commercial, Industrial And More.
Pressure reducing valve is made of bronze for long lasting durability and corrosion resistance. Valves prevent backsiphonage of contaminated water into potable water supplies. Units reduce high inlet pressure to a lower outlet pressure. Compact modular design allows ergonomic single access maintenance for in-line repairs. Connection types are FNPT and NPT. Maximum pressures are 175 and 300 psi. Maximum temperatures are 140°F, 160°F and 180°F. Dimensions vary per model.
Customers Who Viewed This Also Viewed
COMPARE | |||||||||
BRAND | MAX PRESSURE | MAX TEMP | VALVE TYPE | CONSTRUCTION | IMAGE | MODEL | QTY | PRICE |
Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including: