x

Take 15% off your entire order!

Offer applied at checkout

Bradley® Sentry™ Shallow Bowl Washfountains

Bradley® Sentry™ Shallow Bowl Washfountains

Bradley® Sentry™ Shallow Bowl Washfountains Offer Low-Water Consumption With Individually Activated Spray Heads.

Accommodates 3 users at a time, using less water, energy, and space than lavatories equipped with conventional faucets. Vandal resistant and easy to clean. Sectional spray head module is controlled by a push button, which actuates an air valve or an infrared sensor-actuated solenoid valve. Include 1 set of water supply and waste connections for fast installation and easy maintenance. 1/2" supply and 1-1/2" drain connections Flow rate of 0.5 GPM Working pressure range of 20 to 80 psi. Factory tested and shipped assembled.